LED Linear, 4', 47 Watt, 5750 Lumen, 5000K, 100-277V

Item #: 1752909

Cat #: P4BBMC26A5NWGN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear, 4 Foot, 47 Watt, 5750 Lumen, 5000K, 100-277 Volt, 120-250 Volt DC, Textured Polycarbonate Lens, Zone 2, 21 & 22

Overview

LED Linear, 4 Foot, 47 Watt, 5750 Lumen, 5000K, 100-277 Volt, 120-250 Volt DC, Textured Polycarbonate Lens, Zone 2, 21 & 22
Dialight’s Glass Reinforced Polyester (GRP) linear includes IECEx / ATEX Zone 1, 2, 21 & 22 certification for the ultimate solution in heavy industrial and hazardous applications including upstream and downstream oil and gas, petrochemical, mining and heavy manufacturing applications.
Also known as: P4BBMC26A5NWGN

Specifications

Volts DC: 120, 250
Lumens: 5750
Color Temperature: 5000 (Bright White)
Volts AC: 100 - 277
Wattage: 47
Light Technology: LED
Volts DC: 120, 250
Color Temperature: 5000 (Bright White)
Wattage: 47
Lumens: 5750
Volts AC: 100 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)