8' 40W T8 LED Lamp, 50K

Item #: 1752813

Cat #: T8-HL-8FT-40W-50K-F

UPC: 845060062076

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 8', 40 Watt, 4400 Lumen, 5000K, 80 CRI, 120-277 Volt, Non-Dimming, Frosted Plastic, Type B Ballast Bypass

Overview

LED Lamp, T8, 8', 40 Watt, 4400 Lumen, 5000K, 80 CRI, 120-277 Volt, Non-Dimming, Frosted Plastic, Type B Ballast Bypass
T8 Tube switches from fluorescent tubes to LED, giving more cost efficiency by providing the same amount of lumen output with less energy consumption. The LED tube offers a soft and bright light distribution.
Also known as: 845060062076, T8-HL-8FT-40W-50K-F

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Length: 8 ft, 96 in
Material: Plastic
Lumens: 4400
Color Rendering Index (CRI): 80
Base: Recessed Single Contact (R7s)
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Lumens: 4400
Base: Recessed Single Contact (R7s)
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 40
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)