Terminal Block Jumpers, Cover, White, 6P

Item #: 17526

Cat #: 1492-CJCW6

UPC: 662468680974

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Screw Type Jumper, Cover, 6-Pole, White, 20 in a Package

Overview

Terminal Block, Screw Type Jumper, Cover, 6-Pole, White, 20 in a Package
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers
Also known as: 662468680974, 1492-CJCW6

Specifications

Type: Terminal Block, Jumper
Poles: 6
Family / Style: 1492
Color: White
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 6
Color: White

Customer Reviews

No reviews for this product
(0)