HC ENCLOSURE W/ KO 6X6X4

Item #: 175259

Cat #: 664-HC

UPC: 782051320657

Sign In or Register to view pricing and more.
Documents & Guides
HC ENCLOSURE W/ KO 6X6X4

Overview

HC ENCLOSURE W/ KO 6X6X4
Also known as: 782051320657, 664-HC

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)