HOF AU8424SP

Item #: 1752398

Cat #: AU8424SP

UPC: 783510389963

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF AU8424SP
Also known as: 783510389963, AU8424SP

Specifications

Width: 20 in
Material: Steel
Height: 72.010 in
Depth: 0.840 in
Width: 20 in
Height: 72.010 in
Material: Steel
Depth: 0.840 in

Customer Reviews

No reviews for this product
(0)