HOF AU8424BP

Item #: 1752280

Cat #: AU8424BP

UPC: 783510389710

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF AU8424BP
Also known as: 783510389710, AU8424BP

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.620 in
Height: 84.020 in
Depth: 0.070 in
IP/NEMA Rating: NEMA 1
Width: 23.620 in
Depth: 0.070 in
Material: Steel
Height: 84.020 in

Customer Reviews

No reviews for this product
(0)