Enclosure, Free-Standing, NEMA 4, 84 x 30 x 24", Steel/Gray Powder Coat Finish
Item #:
1752270
Cat #:
AU84X4024BLP
UPC:
783510389369
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Free-Standing, NEMA 4, Dual Access, 84 x 30 x 24 Inch, Steel With Gray Powder Coat Finish
Overview
Enclosure, Free-Standing, NEMA 4, Dual Access, 84 x 30 x 24 Inch, Steel With Gray Powder Coat Finish
Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.
Also known as: 783510389369, AU84X4024BLP
Specifications
Color: | Gray |
Material: | Steel |
Finish: | Powder Coated, Painted |
IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
Height: | 84.130 in |
Width: | 39.760 in |
Depth: | 24.130 in |
Color: | Gray |
Finish: | Powder Coated, Painted |
Height: | 84.130 in |
Depth: | 24.130 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
Width: | 39.760 in |
Customer Reviews
No reviews for this product
(0)