LED Lamp, PAR38, 14 Watt, 1100 Lumen, 5000K, 120V, 2 Pack

Item #: 1752203

Cat #: ECOLED14PAR38850FL407YVRP2

UPC: 046135408823

Documents & Guides
LED Lamp, PAR38, 14 Watt, 1100 Lumen, 5000K, 80 CRI, 120 Volt, Non-Dimmable, 40° Beam Angle, Replaces 90 Watt Halogen, 2 per SKU, 12 per Case *Sylvania Product Code 40882* *Sylvania Part # 40882*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR38, 14 Watt, 1100 Lumen, 5000K, 80 CRI, 120 Volt, Non-Dimmable, 40° Beam Angle, Replaces 90 Watt Halogen, 2 per SKU, 12 per Case *Sylvania Product Code 40882* *Sylvania Part # 40882*
SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.
Also known as: 046135408823, ECOLED14PAR38850FL407YVRP2

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: No
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 1100
Wattage: 14
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)