24W HID Retrofit LED Lamp, 50K

Item #: 1751413

Cat #: LED24HIDRA23UNV850MED

UPC: 046135410383

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 24 Watt, 3310 Lumen, 5000K, A23, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41038* *Sylvania Part # 41038*

Overview

LED Lamp, 24 Watt, 3310 Lumen, 5000K, A23, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41038* *Sylvania Part # 41038*
ValueLED HID or incandescent replacement A-lamps are ideal for outdoor bollard or post top applications and indoor low bay lighting.
Also known as: 046135410383, LED24HIDRA23UNV850MED

Specifications

Wattage: 24
Base: Medium Screw (E26)
Lumens: 3300
Color Temperature: 5000 (Bright White)
Shape: A23 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 3300
Shape: A23 (Arbitrary)
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Dimmable: No

Customer Reviews

No reviews for this product
(0)