
C3-X Compact Thermal Imaging Camera/Wi-Fi, 128x96
Item #: 1751147
Cat #: 90501-0201
UPC: 845188022945
Documents & Guides
C3-X Compact Thermal Imaging Camera with Wi-Fi, Temperature Range: -20 to 300°C (-4 to 572°F), Designed To Inspect Hidden Problems, Document Repairs, And Share Evidence, This Thermal Camera Has A 128 × 96 (12,288 Pixels) Thermal Sensor, MSX®, A 5-Megapixel Visual Camera, And An LED Flashlight. Directly Upload And Store Images To The Ignite™ Cloud, And Instantly Share Images With Customers Or Create Professional Reports From A Mobile Device Or Computer
Sign In or Register to view pricing and more.
No associated products found.
Overview
C3-X Compact Thermal Imaging Camera with Wi-Fi, Temperature Range: -20 to 300°C (-4 to 572°F), Designed To Inspect Hidden Problems, Document Repairs, And Share Evidence, This Thermal Camera Has A 128 × 96 (12,288 Pixels) Thermal Sensor, MSX®, A 5-Megapixel Visual Camera, And An LED Flashlight. Directly Upload And Store Images To The Ignite™ Cloud, And Instantly Share Images With Customers Or Create Professional Reports From A Mobile Device Or Computer
The FLIR C3-X compact thermal camera is an affordable, professional inspection tool for building, facilities maintenance, HVAC/R, electrical repair, and other troubleshooting applications. Featuring a thermal camera, visual inspection camera, and LED flashlight, the powerful FLIR C3-X makes it easy to identify hidden problems. Built-in FLIR Ignite™ cloud connectivity allows direct data transfer, storage, and backup, so images are always available on all your devices. The 3.5- inch integrated touchscreen is simple to use, so you can quickly inspect, document repairs, and share evidence with customers. With the FLIR C3-X in your pocket, you’ll be ready anytime to find hot fuses, air leaks, plumbing issues, and more.
Also known as: 845188022945, 90501-0201
Specifications
Type: | WiFi |
Type: | WiFi |
Customer Reviews
No reviews for this product
(0)