HMCP 3P 150A L&L TERM W/AUX SW 1A1B LH

Item #: 1751137

Cat #: HMCP150T4CA01

UPC: 786679039496

Sign In or Register to view pricing and more.
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 4 starter, 1A-1B left pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 150A, 450-1500A magnetic trip

Overview

Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 4 starter, 1A-1B left pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 150A, 450-1500A magnetic trip
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679039496, HMCP150T4CA01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150

Customer Reviews

No reviews for this product
(0)