LED Volumetric Troffer, 2x4, 25/30/34 Watt, 3500K, 120-277V

Item #: 1751114

Cat #: VOLUME5AS034UNVD83524UWH

UPC: 046135615153

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 25/30/34 Watt, 3100/3750/4250 Lumen, 3500K, 80+ CRI, 120-277 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White, *Sylvania Part # 61515*

Overview

LED Volumetric Troffer, 2x4, 25/30/34 Watt, 3100/3750/4250 Lumen, 3500K, 80+ CRI, 120-277 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White, *Sylvania Part # 61515*
The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135615153, VOLUME5AS034UNVD83524UWH

Specifications

Mounting: Recessed
Wattage: 34
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)