Safety Switch, 30A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 175106

Cat #: DH361UWK2WR

UPC: 786685180557

Sign In or Register to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel, Crouse Hinds, ARKTITE, Switch Receptacle

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel, Crouse Hinds, ARKTITE, Switch Receptacle
Also known as: 786685180557, DH361UWK2WR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)