
Sign In or Register to view pricing and more.
Documents & Guides
Cut-Off Fitting, Lay-In, 6.00x6.00, Gray, Steel
Overview
Cut-Off Fitting, Lay-In, 6.00x6.00, Gray, Steel
For lengths of 9.00 in. (229 mm) to 15.00 in. (381 mm) only. Body comes in two pieces. Shorten body and cover to the desired length and weld together.
Also known as: 783510185602, F66LXL
Specifications
IP/NEMA Rating: | IP54 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | IP54 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)