LED Luminaire, 7500 Lumen, 5000K, Clear Glass, 120 - 277V

Item #: 1750775

Cat #: IMLGAL72CP5BU

UPC: 781381186087

Documents & Guides
LED Luminaire, Mercmaster Series 3, 7500 Lumen, 5000K, Clear Glass Globe, Type V Wide Distribution, 120 - 277 Volt AC, Aluminum Housing, Gray Finish, Type 3R/4/4X, IP66/IP67, Suitable for Use in Wet Location, Marine Outside Type (Salt Water)
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Luminaire, Mercmaster Series 3, 7500 Lumen, 5000K, Clear Glass Globe, Type V Wide Distribution, 120 - 277 Volt AC, Aluminum Housing, Gray Finish, Type 3R/4/4X, IP66/IP67, Suitable for Use in Wet Location, Marine Outside Type (Salt Water)
The Mercmaster™ LED Generation 3 Zone 1 Series is a full-feature lighting solution with in a rugged and corrosion-resistant housing. It is is certified for ATEX and IECEx Zones 1, 2, 21 and 22. The optically integrated silicone encapsulant provides Zone 1 protection and an symmetrical NEMA (IES) Type V Wide light distribution. This luminaire is designed to meet the most demanding task and area lighting requirements. Featuring seven lumen outputs, five mounting types, three replaceable globe choices, three color temperatures, this best-in-class LED achieves unprecedented application versatility and comfort.
Also known as: 781381186087, IMLGAL72CP5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7500
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 7500
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)