Sign In or Register to view pricing and more.
OZ-Gedney Spec 5 Type T Conduit Body, Cover And Gasket Assembly, 1 IN Hub, Length: 7-1/8 IN, 2 IN Height, Conduit Body: Malleable Iron, Cover: Type BS Steel Zinc Electroplated, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapere
Overview
OZ-Gedney Spec 5 Type T Conduit Body, Cover And Gasket Assembly, 1 IN Hub, Length: 7-1/8 IN, 2 IN Height, Conduit Body: Malleable Iron, Cover: Type BS Steel Zinc Electroplated, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapere
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126064490, T-100CG
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)