LED Downlight, 6", Selectable Watt/Lumen, 4000K, 120-277V

Item #: 1750087

Cat #: LEDRT6R4AS1100UD940S

UPC: 046135615504

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6", Selectable Watt: 8/10/12, Selectable Lumen: 700/900/1100, 4000K, 92 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 61550* *Sylvania Part # 61550*

Overview

LED Downlight, 6", Selectable Watt: 8/10/12, Selectable Lumen: 700/900/1100, 4000K, 92 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 61550* *Sylvania Part # 61550*
Also known as: 046135615504, LEDRT6R4AS1100UD940S

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 6 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)