Legend Plate, Circular, Yellow, Red Text, EMEREGENCY STOP, 90mm

Item #: 17499

Cat #: 9001KN8330

UPC: 785901164197

Sign In or Register to view pricing and more.
Legend Plate, Circular, Yellow, Red Text, EMEREGENCY STOP, 90 mm

Overview

Legend Plate, Circular, Yellow, Red Text, EMEREGENCY STOP, 90 mm
Also known as: 785901164197, 9001KN8330

Specifications

Mounting: Panel
Type: Legend Plate, Emergency Stop, Circular
Size: 30 mm
Color: Yellow/Red
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Material: Plastic
Type: Legend Plate, Emergency Stop, Circular
Color: Yellow/Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)