10' 26W T8 LED Lamp, 65K

Item #: 1749885

Cat #: KT-LED26T8-120P1S-865-D-CP

UPC: 843654110967

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
120IN 26W 3200 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS

Overview

120IN 26W 3200 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS
Also known as: 843654110967, KT-LED26T8-120P1S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 26
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Light Technology: LED
Wattage: 26
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)