5' 13W T8 LED Lamp, 65K

Item #: 1749883

Cat #: KT-LED13T8-60P1S-865-D-CP

UPC: 843654110349

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60IN 13W 1625 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMPS BALLAST BYPASS

Overview

60IN 13W 1625 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMPS BALLAST BYPASS
Also known as: 843654110349, KT-LED13T8-60P1S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 13
Length: 5 ft, 60 in
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Length: 5 ft, 60 in
Material: Plastic
Type: Ballast Bypass (Type B)
Wattage: 13
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)