LED Recessed Downlight, 6", 14 Watt, 1200 Lumen, 120-277V

Item #: 1749751

Cat #: LEDRT6/R3C/1200UD/9SC8

UPC: 046135654756

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 14 Watt, 1200 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, EMBB Ready, 6” Compatible Can, 1 per SKU, 2 Per Case * Sylvania Part #65475*

Overview

LED Recessed Downlight, 14 Watt, 1200 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, EMBB Ready, 6” Compatible Can, 1 per SKU, 2 Per Case * Sylvania Part #65475*
The SYLVANIA UltraLED Selectable Downlights are offered in 5/6", 6", and 8" sizes and provide high performing light optimized for both new construction and retrofit applications where pin based compact fluorescent lamps have previously been used. The installation is done quickly and easily in most standard frames. The lumen and CCT selectable switches allow for customizable light replacing up to two 26W compact fluorescent lamps and offering up to 52% energy savings when compared to traditional technologies.
Also known as: 046135654756, LEDRT6/R3C/1200UD/9SC8

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 14
Diameter: 6 in
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 14
Lumens: 1200
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)