Contactor, 16A, 24VAC Coil, 3NO, 1NC Auxiliary Contact, Screw Terminals, Motor Load

Item #: 174942

Cat #: 100-C16KJ01

UPC: 662072600092

Sign In or Register to view pricing and more.
Contactor, 16 Amp, 24 Volt AC, 3 Normally Open Poles, 1 Normally Closed Auxiliary Contact, Single Pack, Line Side Coil Termination, Screw Terminals, Motor Load

Overview

Contactor, 16 Amp, 24 Volt AC, 3 Normally Open Poles, 1 Normally Closed Auxiliary Contact, Single Pack, Line Side Coil Termination, Screw Terminals, Motor Load
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16D10 from Rockwell Automation® is a 16 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC AC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072600092, 100-C16KJ01

Specifications

Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Amps: 16
Poles: 3
Volts AC Control: 24
Type: Contactor, IEC
Amps: 16

Customer Reviews

No reviews for this product
(0)