Breaker, Molded Case, 600A, 600VAC, 3P, Tmax, XT5

Item #: 1749320

Cat #: XT5HU360BBFF000XXX

UPC: 056221022505

Documents & Guides
Breaker, Molded Case, 600 Amp, 600 Volt AC, 3P, Tmax, XT5, 1SDA102522R1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 600 Amp, 600 Volt AC, 3P, Tmax, XT5, 1SDA102522R1
Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.
Also known as: 056221022505, XT5HU360BBFF000XXX

Specifications

Poles: 3
Amps: 600
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)