Contactor, IEC, Definite Purpose, 15A, 220VAC Coil, 3P, 1NO

Item #: 1749214
Cat #: 100-NX205L
UPC: 611320232165
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Definite Purpose, 100 Series, 15 Amp, 220 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, Definite Purpose, 100 Series, 15 Amp, 220 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact
These contactors are rated for use on heating, ventilation, air conditioning, compressor and other applications where contactors with definite purpose ratings are required. They meet the UL and CSA Standards for definite purpose contactors. For ease of installation, these contactors have been designed for direct panel mounting or for DIN rail mounting. Consequently, they may not be directly interchangeable dimensionally with other manufacturers of definite purpose contactors.
Also known as: 611320232165, 100-NX205L

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Amps: 15
Volts AC Control: 220
Poles: 3
Amps: 15
Type: Contactor, Definite Purpose
Volts AC Control: 220

Customer Reviews

No reviews for this product
(0)