“Controlled” TR USB Receptacle, A/C, 20A/125V, White

Item #: 1749099

Cat #: T5833-2W

UPC: 078477329788

Sign In or Register to view pricing and more.
Documents & Guides
Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp, 125 Volt, 2 Pole, 3-Wire, NEMA 5-20R, White

Overview

Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp, 125 Volt, 2 Pole, 3-Wire, NEMA 5-20R, White
The National Electrical Code requires all 15 A & 20 A, 125 V receptacles that are automatically controlled to be marked with a specific symbol and the word “CONTROLLED” on the receptacle.
Also known as: 078477329788, T5833-2W

Specifications

Type: Tamper-Resistant
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Tamper-Resistant
Color: White
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)