Overview
Adjustable Connector, Black finish
Also known as: 661209002075, T24N-BL
Specifications
Material: | Polycarbonate, Aluminum |
Type: | Track |
Color: | Black |
Length: | 2 ft |
Material: | Polycarbonate, Aluminum |
Color: | Black |
Type: | Track |
Length: | 2 ft |
Customer Reviews
No reviews for this product
(0)