This product has been discontinued.
LED Downlight, 5"/6", 14 Watt, 1200 Lumen, Selectable CCT, 120V
Item #: 1748957
Cat #: LEDRT569SC31200BA
UPC: 046135620126
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 14 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62012* *Sylvania Part # 62012*
Overview
LED Downlight, 5-6 Inch, 14 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62012* *Sylvania Part # 62012*
Also known as: 046135620126, LEDRT569SC31200BA
Specifications
Mounting: | Recessed |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Type: | Dimmable |
Wattage: | 14 |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Mounting: | Recessed |
Volts AC: | 120 |
Type: | Dimmable |
Lumens: | 1200 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Diameter: | 5 in, 6 in |
Wattage: | 14 |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)