
Rigid Conduit Strap, 1-Hole, 1/2", Malleable Iron
Item #: 174886
Cat #: 14-50G
UPC: 783126678154
Documents & Guides
Features: Physical Dimension 2 1/4 In Length X 21/32 In Width X 15/16 In Height,bolt Diameter 1/4 In, Application: Rigid Conduit, Imc, Standard: Csa C22.2, Fedspec: Ff-s-760, Size: 0.5in, Material: Malleable Iron, Finish: Hot Dipped Galvanized
Sign In or Register to view pricing and more.
Overview
Features: Physical Dimension 2 1/4 In Length X 21/32 In Width X 15/16 In Height,bolt Diameter 1/4 In, Application: Rigid Conduit, Imc, Standard: Csa C22.2, Fedspec: Ff-s-760, Size: 0.5in, Material: Malleable Iron, Finish: Hot Dipped Galvanized
O-Z/Gedney™ offers malleable iron straps and spacers for EMT. One hole straps are designed to provide support for runs of EMT. Clamp backs (spacers) provide spacing from mounting surfaces when they are used with pipe clamps.
Also known as: 783126678154, 14-50G
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Mounting: | 1-Hole |
Material: | Malleable Iron |
Mounting: | 1-Hole |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)