Front Terminals for Cables, CU/AL, 3 x 2/0 AWG - 400 kcmil, 3 Pieces, XT6, UL/CSA

Item #: 1748766

Cat #: KXT6CUAL3X400K-3PC

UPC: 056221031309

Documents & Guides
Front Terminals for Cables, in Copper-Aluminum, 3 x 2/0 AWG - 400 kcmil, 3 Pieces, XT6, UL/CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Front Terminals for Cables, in Copper-Aluminum, 3 x 2/0 AWG - 400 kcmil, 3 Pieces, XT6, UL/CSA
Break new ground. A cutting-edge molded case circuit-breaker range delivering a brand new product experience, with extreme performance and protection features up to 1600A, maximizing ease of use, integration and connectivity. Built to deliver safety, reliability and quality.
Also known as: 056221031309, KXT6CUAL3X400K-3PC

Specifications

Material: Copper, Aluminum
Type: Cable Terminal
Allowable Gauge Range: 2/0 - 400
Material: Copper, Aluminum
Allowable Gauge Range: 2/0 - 400
Type: Cable Terminal

Customer Reviews

No reviews for this product
(0)