UNILET PILOTLIGHT DUPLEX 2GANG

Item #: 174869

Cat #: EFD275-NL-Q

UPC: 781381272209

Documents & Guides
2-Gang Dead-End Mounting Body, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Mounting: Lugs, Width: 6.19 IN, Height: 6.38 IN, Enclosure: NEMA 7CD, 9EFG, Standard: UL 508, 698, 1203, UL File
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang Dead-End Mounting Body, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Mounting: Lugs, Width: 6.19 IN, Height: 6.38 IN, Enclosure: NEMA 7CD, 9EFG, Standard: UL 508, 698, 1203, UL File
Also known as: 781381272209, EFD275-NL-Q

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Gangs: 2
Material: Malleable Iron
Gangs: 2
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)