LED Linear, 2', 25 Watt, 2875 Lumen, 4000K, 100-277V

Item #: 1748464

Cat #: P2BBMN23A5NWGN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear, 2 Foot, 25 Watt, 2875 Lumen, 4000K, 100-277 Volt AC, 120-250 Volt DC, Textured Polycarbonate Lens, Zone 2, 21 & 22

Overview

LED Linear, 2 Foot, 25 Watt, 2875 Lumen, 4000K, 100-277 Volt AC, 120-250 Volt DC, Textured Polycarbonate Lens, Zone 2, 21 & 22
Dialight’s Glass Reinforced Polyester (GRP) linear includes IECEx / ATEX Zone 1, 2, 21 & 22 certification for the ultimate solution in heavy industrial and hazardous applications including upstream and downstream oil and gas, petrochemical, mining and heavy manufacturing applications.
Also known as: P2BBMN23A5NWGN

Specifications

Volts DC: 120, 250
Lumens: 2875
Color Temperature: 4000 (Cool White)
Wattage: 25
Volts AC: 100 - 277
Light Technology: LED
Volts DC: 120, 250
Color Temperature: 4000 (Cool White)
Volts AC: 100 - 277
Lumens: 2875
Wattage: 25
Light Technology: LED

Customer Reviews

No reviews for this product
(0)