Cold Shrink Splice Kit, 2 - 4/0 AWG

Item #: 174841

Cat #: 5513A

UPC: 051128534809

Sign In or Register to view pricing and more.
Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 2 AWG - 4/0 AWG. Cable Insulation Range Size: 0.64" - 1.01". Connector Requirements: Minimum O.D.: 0.40", Maximum O.D.: 1.06", Maximum Length: AL/CU 4.5", Copper 5".

Overview

Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 2 AWG - 4/0 AWG. Cable Insulation Range Size: 0.64" - 1.01". Connector Requirements: Minimum O.D.: 0.40", Maximum O.D.: 1.06", Maximum Length: AL/CU 4.5", Copper 5".
3M™ 5513A Series Cold Shrink QS-III Splice Kit is a 15kV class inline splice designed to join tape shield, wire shield, UniShield® or longitudinally corrugated shielded power cables. The cold shrink design fits type MV-90 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions. The kit is 15,000 amps-rated for faults current protection. 3M™ 5513A Series Cold Shrink QS-III Splice Kit has a computer-aided design that provides a compact size and optimal distribution of the electrical field. The cold shrink splice body has a specially formulated silicone rubber construction to ensure good high and low temperature performance. The cold shrink jacketing with EPDM rubber construction provides physical protection. It is perfect for inline splicing, feeder and distribution circuits, size transition splicing, transitions from shielded to neutral power cables, direct burial installations and submerged locations. The kit meets or exceeds class-rating requirements of IEEE 404 standards.
Also known as: 051128534809, 5513A

Specifications

Volts AC: 15kV
Allowable Gauge Range: 2 - 4/0
Volts AC: 15kV
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)