6” Backlit LED Downlight, Selectable CCT, Matte White

Item #: 1748409

Cat #: BLD6089SWHR

UPC: 080083826803

Documents & Guides
6 Inch Backlit LED Downlight, 120V, 800 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K & 5000K, Matte White
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch Backlit LED Downlight, 120V, 800 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K & 5000K, Matte White
The Halo Backlit LED Downlight (BLD) incorporates state of the art lighting technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. BLD6 is designed for installation in many 3-1/2” and 4” round or octagon junction boxes including pancake boxes. It can also retrofit in 5” or 6” aperture IC and Non-IC recessed housings. Suitable for residential or commercial installations.
Also known as: 080083826803, BLD6089SWHR

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 10
Volts AC: 120
Lumens: 800
Color: Matte White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Light Technology: LED
Wattage: 10
Lumens: 800
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)