Dimmer, 600W, Hot

Item #: 1748150

Cat #: DVSCLV-600P-HT

UPC: 027557510172

Sign In or Register to view pricing and more.
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Magnetic Low Voltage lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Hot

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Magnetic Low Voltage lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Hot
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in hot
Also known as: 027557510172, DVSCLV-600P-HT

Specifications

Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole
Mounting: Surface
Poles: 1
Color: Hot
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Type: Preset, Single-Pole
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Color: Hot
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)