LED Downlight, 8", 12 Watt, 900 Lumen, Selectable CCT, 120-277V

Item #: 1748127
Cat #: LEDRT8/R3C/900UD/9SC8
UPC: 046135654770
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 8 Inch, 12 Watt, 900 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65477* *Sylvania Part # 65477*

Overview

LED Downlight, 8 Inch, 12 Watt, 900 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65477* *Sylvania Part # 65477*
Also known as: 046135654770, LEDRT8/R3C/900UD/9SC8

Specifications

Mounting: Recessed
Volts AC: 120-277
Wattage: 12
Diameter: 8 in
Color: White
Lumens: 900
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Wattage: 12
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Volts AC: 120-277
Diameter: 8 in
Lumens: 900
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)