This product may not be available in all locations.
![Miniature Circuit Breaker, 4 Pole Miniature Circuit Breaker, 4 Pole](https://rexel-cdn.com/products/9paa00000089514720x540.jpg?i=3EFA4D40-4FED-42C3-99B0-252C316884D9&f=420)
Sign In or Register to view pricing and more.
Miniature Circuit Breaker K-Char., 10Ka, 63A, 4P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 63A, 4P Ul489
Also known as: SU204M-K63
Specifications
Amps: | 63 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Poles: | 4 |
Type: | Trip Curve K |
Interrupt Rating AC: | 10 kA |
Amps: | 63 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Volts AC: | 277, 480Y |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)