4.5W G25 LED Lamp, 27K

Item #: 1747672

Cat #: LED4.5G25DIM927F13YTLRP2

UPC: 046135407659

Documents & Guides
LED Lamp, G25, 4.5 Watt, 350 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU, 6 per Case *Sylvania Product Code 40765* *Sylvania Part # 40765*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, G25, 4.5 Watt, 350 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU, 6 per Case *Sylvania Product Code 40765* *Sylvania Part # 40765*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135407659, LED4.5G25DIM927F13YTLRP2

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 350
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 350
Shape: G25 (Globe)
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)