1-3/8" Hammer-Drill Bit

Item #: 174764

Cat #: 48-20-4137

UPC: 045242103201

Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, 2-Cutter, Length: 16", Diameter: 1-3/8", Shank: Spline.

Overview

Hammer-Drill Bit, 2-Cutter, Length: 16", Diameter: 1-3/8", Shank: Spline.
Two cutter spline bits have a series of 12 spline that slide into an equal but opposite set of spline in the drive system of the spline drive hammer. This positive engagement of spline to spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in two cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 3/8 in. to 1-1/2 in. diameters as well as metric diameters. One per package.
Also known as: 045242103201, 48-20-4137

Specifications

Diameter: 1 3/8 in
Type: Spline Shank, Hammer Drill Bit, Spline
Length: 16 in
Diameter: 1 3/8 in
Length: 16 in
Type: Spline Shank, Hammer Drill Bit, Spline

Customer Reviews

No reviews for this product
(0)