7/8" (22 mm) Hammer-Drill Bit

Item #: 174761

Cat #: 48-20-4087

UPC: 045242102778

Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, 2-Cutter, Length: 16", Diameter: 7/8" (22 mm), Shank: Spline.

Overview

Hammer-Drill Bit, 2-Cutter, Length: 16", Diameter: 7/8" (22 mm), Shank: Spline.
Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
Also known as: 045242102778, 48-20-4087, roto bit

Specifications

Diameter: 22 mm, 7/8 in
Type: Spline Shank, Hammer Drill Bit, Spline
Length: 16 in
Diameter: 22 mm, 7/8 in
Length: 16 in
Type: Spline Shank, Hammer Drill Bit, Spline

Customer Reviews

No reviews for this product
(0)