Wall Mount Type 4x Encl

Item #: 174752

Cat #: CSD362410SS6

UPC: 783510129040

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x24.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x24.00x10.00, Material/finish: Ss Type 316l
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x24.00x10.00, Material/finish: Ss Type 316l
Also known as: 783510129040, CSD362410SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Width: 24 in
Mounting: Surface
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Material: Stainless Steel
Depth: 10 in
Mounting: Surface
Height: 36 in

Customer Reviews

No reviews for this product
(0)