This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Interface Relay; Cr-p012dc2, Pluggable; Contact Configuration: 2 C/o (dpdt); Coil: 12 Vdc; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Enclosure: Ip67; Resistance: Contact: Less Than Or Equal To 100 Milohm, Coil: 360 Ohm At 20 Deg C; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than100000 Cycles; Operating Temperature: -40 To +85 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Response Time: 7 Ms; Make Voltage: 8.4 Vdc At 20 Deg C; Rated Power: 0.4 - 0.48 Wtt; Release Time: 3 Ms; Insulation Voltage: 400 Vac; Maximum Switching Power: 2000 Va; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Dc-12 (resistive): 8 Amp At 24 V, Dc-13 (inductive): 2 Amp At 24 V; Maximum Switching Voltage: 300 Vdc; Switching Current: 5 Milamp Minimum
Overview
Abb; Interface Relay; Cr-p012dc2, Pluggable; Contact Configuration: 2 C/o (dpdt); Coil: 12 Vdc; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Enclosure: Ip67; Resistance: Contact: Less Than Or Equal To 100 Milohm, Coil: 360 Ohm At 20 Deg C; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than100000 Cycles; Operating Temperature: -40 To +85 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Response Time: 7 Ms; Make Voltage: 8.4 Vdc At 20 Deg C; Rated Power: 0.4 - 0.48 Wtt; Release Time: 3 Ms; Insulation Voltage: 400 Vac; Maximum Switching Power: 2000 Va; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Dc-12 (resistive): 8 Amp At 24 V, Dc-13 (inductive): 2 Amp At 24 V; Maximum Switching Voltage: 300 Vdc; Switching Current: 5 Milamp Minimum
Also known as: 013614498262, 1SVR405601R4000
Specifications
Customer Reviews
No reviews for this product
(0)