40W/LED/5"X48"/Flush/4K/WH

Item #: 1747505

Cat #: 62-1257

UPC: 045923512575

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus - 40W- 5.5'' x 48'' Surface Mount LED - 4000K - White Finish - 120-277V

Overview

Blink Plus - 40W- 5.5'' x 48'' Surface Mount LED - 4000K - White Finish - 120-277V
Satco's 62-1257 40 watt, 48 inch by 5 inch surface mount LED fixture is an easy to install lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hospitals, offices, and retail spaces with this dimmable, LED surface mount. Low profile, with a sleek white Finish, this surface mount delivers 50,000 hours of cool white light.
Also known as: 045923512575, 62-1257

Specifications

Lumens: 3300
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 40
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 3300
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)