EcoSystem H-Series M-Case Ballast

Item #: 1747442

Cat #: EHDT828MU2RW

UPC: 784276086523

Sign In or Register to view pricing and more.
Documents & Guides
EcoSystem H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 28W, T8 Linear and U-Bent, reduced wattage

Overview

EcoSystem H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 28W, T8 Linear and U-Bent, reduced wattage
EcoSystem H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 28W, T8 Linear and U-Bent, reduced wattage
Also known as: 784276086523, EHDT828MU2RW

Specifications

Type: Programmed Start, Rapid Start, Electronic
Volts AC: 120, 277
Wattage: 28
Shape: T8 (Tubular)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, Rapid Start, Electronic
Wattage: 28
Color: White
Light Technology: Fluorescent
Volts AC: 120, 277
Shape: T8 (Tubular)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)