14/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable, 1000'

Item #: 174733

Cat #: FPLR142SOLRED1000R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable, 1000'

Overview

14/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable, 1000'
Also known as: FPLR142SOLRED1000R

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 14
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 14
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)