Snap Track Bonding Jumper, 24" Long, 1/4" Lug

Item #: 1747186

Cat #: ST0203-14-07-24-1

UPC:

Documents & Guides
Snap Track Bonding Jumper, 24" Long, 1/4" Lug
Sign In or Register to view pricing and more.

No associated products found.

Overview

Snap Track Bonding Jumper, 24" Long, 1/4" Lug
A bonding jumper is required to be installed with adjustable splices and expansion splices.
Also known as: ST0203-14-07-24-1

Specifications

Length: 24 in
Gauge: 2 AWG
Length: 24 in
Gauge: 2 AWG

Customer Reviews

No reviews for this product
(0)