Troffer

Item #: 174683

Cat #: 2AVG2CF40MDRMVOLTGEB10RS

UPC: 784231145524

Sign In or Register to view pricing and more.
Documents & Guides
Spec Premium Troffer 2'wide, Lay-in grid, Two lamps, 40W TT5 RS (24''), Metal diffuser, round holes, MVOLT, 120-277V, T8 electronic ballast, SKU - 657099

Overview

Spec Premium Troffer 2'wide, Lay-in grid, Two lamps, 40W TT5 RS (24''), Metal diffuser, round holes, MVOLT, 120-277V, T8 electronic ballast, SKU - 657099
Also known as: 784231145524, 2AVG2CF40MDRMVOLTGEB10RS

Specifications

Type: 2-Lamp
Wattage: 40
Length: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 2 ft
Volts AC Range: 120 - 277
Wattage: 40
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)