
Exhaust Grille, 4", Thermoplastic, Light Gray
Item #: 17467
Cat #: TEP4
UPC: 783510127749
Documents & Guides
Exhaust Grille, Size/Dims: fits 4 in. Pkg, Material/Finish: ABS/LtGray.
Sign In or Register to view pricing and more.
Overview
Exhaust Grille, Size/Dims: fits 4 in. Pkg, Material/Finish: ABS/LtGray.
nVent HOFFMAN HOFTEP4 exhaust grilles includes an air filter, filter retainer with integral finger guard and grille. The ABS composite grille is black.
Also known as: 783510127749, TEP4
Specifications
Color: | Gray |
Material: | Thermoplastic |
Diameter: | 4 in |
Special Program: | Hoffman On Demand |
Color: | Gray |
Diameter: | 4 in |
Material: | Thermoplastic |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)