
Tray Roller, 5"
Item #: 1746579
Cat #: TRST05
UPC: 617209997118
Documents & Guides
Tray Roller, 5", Length: 7", Width: 2", Height: 8.5"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Tray Roller, 5", Length: 7", Width: 2", Height: 8.5"
A revolutionary update to conventional tray rollers, iTOOLcoʼs Straight Cable Tray Rollers™ install ten times faster than traditional tray rollers - saving time and money.
Also known as: 617209997118, TRST05
Specifications
Length: | 7 in |
Length: | 7 in |
Customer Reviews
No reviews for this product
(0)