LED Lamp, B10, 4 Watt, 350 Lumen, 2700K, 120V

Item #: 1746411

Cat #: LED4B10CBENTDIM927CL13YTLBL2

UPC: 046135407550

Documents & Guides
LED Lamp, B10, Bent Tip, 4 Watt, 350 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 2 per SKU, 12 per Case *Sylvania Product Code 40755* *Sylvania Part # 40755*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, B10, Bent Tip, 4 Watt, 350 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 2 per SKU, 12 per Case *Sylvania Product Code 40755* *Sylvania Part # 40755*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135407550, LED4B10CBENTDIM927CL13YTLBL2

Specifications

Wattage: 4
Volts AC: 120
Shape: B10 (Bent Tip)
Lumens: 350
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Shape: B10 (Bent Tip)
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)