POWER DISTRIBUTION BLOCK

Item #: 174635

Cat #: 16390-3

UPC: 051712208116

Sign In or Register to view pricing and more.
Documents & Guides
250A 600V Stud to Stud 3 Pole Power Terminal Block

Overview

250A 600V Stud to Stud 3 Pole Power Terminal Block
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712208116, 16390-3

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Volts DC: 600
Volts AC: 600
Color: Black

Customer Reviews

No reviews for this product
(0)